noscriptCubio Drawer Cabinets, 1000 x 800 x 650mm | Cromwell Tools

Bott

Cubio Drawer Cabinets, 1000 x 800 x 650mm

4 Variations

Cubio drawer cabinets complete with 8 drawers with a load capacity of 75kg. These lockable cubio drawers are perfect for storing tools securely.

Features and Benefits
• Reinforced heavy duty steel housing for durability
• Powder coating finish for hard wearing
• Ergonomic handle design for easy opening
• Drawer slides extend to 100%
• Lockable for security and includes 2 keys
• Designed for only 1 drawer at a time opening for safety

Notes
• 2 x 75mm high x 675mm wide x 525mm deep drawers with 75kg load capacity
• 4 x 100mm high x 675mm wide x 525mm deep drawers with 75kg load capacity
• 1 x 150mm high x 675mm wide x 525mm deep drawers with 75kg load capacity
• 1 x 200mm high x 675mm wide x 525mm deep drawers with 75kg load capacity