£1059.00
Ex VAT
£1270.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This drawer cabinet allows for a wide variety of tools to be kept secure.
Features and Benefits
• This drawer cabinet has 2 keys for central locking, allowing for tools to be kept secure
• The aluminum handles, allow for a more comfortable grip
• To prevent all drawers opening at once, there is a safety drawer blocker feature
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Style | Drawer Cabinet |
Colour | Grey |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 800mm |
Lock Type | Keyed |
Material | Sheet Steel |
MFR Part No. | 40021010.16V |
Mobility | No |
Number of Drawers | 5 |
Series | Cubio™ |
UNSPSC Code | 24112400 |
Width | 1050mm |