Bott

CUBIO SL-13716-11.4 DRAWER CABINET (200KG) GREY / BLUE

SKU:

BOT4052054J

MPN:

40030030.11v

£2569.00

Ex VAT

£3082.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This drawer cabinet allows for a wide variety of tools to be kept secure.


    Features and Benefits
    • This drawer cabinet has 2 keys for central locking, allowing for tools to be kept secure
    • The aluminum handles, allow for a more comfortable grip
    • To prevent all drawers opening at once, there is a safety drawer blocker feature


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Cabinet Style

    Drawer Cabinet

    Colour

    Blue Grey

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    1600mm

    Lock Type

    Keyed

    Material

    Sheet Steel

    MFR Part No.

    40030030.11v

    Mobility

    No

    Number of Drawers

    11

    Series

    Cubio™

    UNSPSC Code

    24112400

    Width

    1300mm