£789.00
Ex VAT
£946.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio SL-679-7.3 Drawer Cabinet 650mm (w) x 750mm (d) x 900mm (h) with 7 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Anthracite Grey Light Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 40027090.19V |
Series | Cubio |
UNSPSC Code | 24112400 |