£1199.00
Ex VAT
£1438.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This drawer cabinets allows you to store a wide variety of tools securely.
Features and Benefits
• This drawer cabinet has 2 keys for central locking, allowing for tools to be kept secure
• The aluminum handles, allow for a more comfortable grip
Attribute | Value |
---|---|
Brand | Bott |
Cabinet Style | Drawer Cabinet |
Colour | Anthracite Grey |
Depth | 650mm |
Door Colour | Grey |
ECLASS Code | 21100201 |
Height | 1000mm |
Lock Type | Keyed |
Material | Sheet Steel |
MFR Part No. | 40020050.19V |
Mobility | No |
Number of Drawers | 6 |
Series | Cubio™ |
UNSPSC Code | 24112400 |
Width | 800mm |