Bott

CUBIO SL-879-6 DRAWER CABINET-LIGHT GREY/BLUE

SKU:

BOT4050443M

MPN:

40028108.11V

£959.00

Ex VAT

£1150.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio SL-879-6 Drawer Cabinet 800mm (w) x 750mm (d) x 900mm (h) with 7 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing powder coat finish.


    Product Specification
    Attribute
    Value

    Additional Features

    100% extension drawer slides

    Brand

    Bott

    Colour

    Blue Light Grey

    Depth

    750mm

    ECLASS Code

    21100201

    Height

    900mm

    Material

    Steel

    MFR Part No.

    40028108.11V

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    800mm