£339.00
Ex VAT
£406.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Cubio SMF-676-1.1 Cupboard with 1 x perfo door, dimensions 650mm (W) x 650mm (D) x 600mm (H).Powder coated RAL 7035/7016 finish, constructed of a reinforced steel housing with a UDL capacity of 1 tonne.
Attribute | Value |
---|---|
Additional Features | 100% extension drawer slides |
Brand | Bott |
Colour | Light Grey |
Depth | 600mm |
ECLASS Code | 21100201 |
Height | 600mm |
Material | Steel |
MFR Part No. | 40027098.16V |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 650mm |