Bott

CUBIO SMF-676-1.1 CUPBOARD-LIGHTGREY/RED

SKU:

BOT4050439G

MPN:

40027098.24V

£339.00

Ex VAT

£406.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio SMF-676-1.1 Cupboard with 1 x perfo door, dimensions 650mm (W) x 650mm (D) x 600mm (H).Powder coated RAL 7035/7016 finish, constructed of a reinforced steel housing with a UDL capacity of 1 tonne.


    Product Specification
    Attribute
    Value

    Additional Features

    100% extension drawer slides

    Brand

    Bott

    Colour

    Light Grey Red

    Depth

    600mm

    ECLASS Code

    21100201

    Height

    600mm

    Material

    Steel

    MFR Part No.

    40027098.24V

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    650mm