noscriptTreston Drawer Cabinet, 4 Drawers, Blue, 1100 x 715 x 715mm 61307021H | Cromwell Tools

Treston

Drawer Cabinet, 4 Drawers, Blue, 1100 x 715 x 715mm

SKU:

TRT4051012W

MPN:

61307021H

£1589.00

Ex VAT

£1906.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • The drawer unit can be moved with a pallet truck or a forklift when the base front plate has been removed.
    • Drawer units are epoxy powder coated in blue, RAL 5007.
    • Load Capacity: 75kg*/200kg.
    • Overall Dimensions: (H) 1100mm x (W) 715mm x (D) 715mm.


    *Note: 50mm high drawers always have a load capacity of 75 kg.


    Product Specification
    Attribute
    Value

    Additional Features

    The safety locking prevents other drawers from opening while one drawer is open (we recommend locking the drawers during transport)

    Brand

    Treston

    Colour

    Blue

    Depth

    715mm

    ECLASS Code

    21100201

    Height

    1100mm

    MFR Part No.

    61307021H

    Number of Drawers

    4

    UNSPSC Code

    24112400

    Width

    715mm