£709.00
Ex VAT
£850.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These steel cabinets are an ideal way of providing individual secure storage for your staff. Drawers are mount ed on telescopic ball race slides. Four cabinet sizes, including one drawer/cupboard combination. Suitable for WB/TP workbenches and SAP710/SAP715/ WTR trolleys. The cabinet frames are epoxy powder coated steel;
drawer fronts are composite board with aluminium handles. Colour light grey, RAL7035. Mount on benches with brackets (included). Load capacity 15 kg / drawer. Cover LMCK2 is needed for mounting cabinets to WB benches and WTR trolley
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
Depth | 460mm |
ECLASS Code | 21100201 |
Height | 455mm |
Material | Steel |
MFR Part No. | LMC04 |
Number of Drawers | 4 |
UNSPSC Code | 24112400 |
Width | 370mm |