£799.00
Ex VAT
£958.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Centrally locked high quality steel drawer units for storage of tools and small components. Mounted under workbenches with brakes. Also available with castors as a trolley version. Drawer units are epoxy powder coated in grey, RAL7035. Central locking. Load Capacity: 30kg/drawer. Full width drawer handle in anodised aluminium
Attribute | Value |
---|---|
Additional Features | Smooth and quiet telescopic ball-race runners and clear opening of 375mm |
Brand | Treston |
Colour | Grey |
Depth | 450mm |
ECLASS Code | 21100201 |
Height | 560mm |
Material | Steel |
MFR Part No. | 60649003 |
Number of Drawers | 4 |
UNSPSC Code | 24112400 |
Width | 520mm |