£2039.00
Ex VAT
£2446.80
Inc VAT
10 Variations Available
Product Details
Product Specification
• The 1100-mm-high drawer units include a cover that doubles as a worktop with a rubber mat.
• The drawer unit can be moved with a pallet truck or a forklift when the base front plate has been removed.
• The drawer units 90 include levelling screws, which help to level the unit on uneven surfaces.
• Drawer units are epoxy powder coated in blue, RAL 5007.
• Load Capacity: 200kg.
• Overall Dimensions: (H) 1100mm x (W) 910mm x (D) 715mm.
Attribute | Value |
---|---|
Additional Features | The safety locking prevents other drawers from opening while one drawer is open (we recommend locking the drawers during transport) |
Brand | Treston |
Colour | Blue |
Depth | 715mm |
ECLASS Code | 21100201 |
Height | 1100mm |
MFR Part No. | 61407004 |
Number of Drawers | 7 |
UNSPSC Code | 24112400 |
Width | 910mm |