£397.00
Ex VAT
£476.40
Inc VAT
4 Variations Available
Product Details
Product Specification
-All steel construction.
-Beech, Laminate and Tool Tray worktop options are available.
-Cabinets are available in widths of 600mm & 900mm and Heights of 825mm & 1200mm.
-Full width, full extension precision ball race slides with anti-tilt feature.
-Central locking for extra security.
-Load capacity of 100kg per drawer.
-Cupboard doors are fitted with interior perforated panel to fit tool clips.
-A range of drawer divider kits and extra shelves are available.
Attribute | Value |
---|---|
Brand | QMP |
Colour | Red |
Door Colour | Red |
ECLASS Code | 21100201 |
MFR Part No. | EUC18260652R |
Number of Drawers | 2 |
Series | Euroslide |
UNSPSC Code | 24112400 |