noscriptQMP Euroslide 4 Drawer 1x150mm,3x200mm 825x900x650 Green EUC1829065AG | Cromwell Tools

QMP

Euroslide 4 Drawer 1x150mm,3x200mm 825x900x650 Green

SKU:

QMP4052598G

MPN:

EUC1829065AG

£609.00

Ex VAT

£730.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    -All steel construction.



    • Beech, Laminate and Tool Tray worktop options are available.
      -Cabinets are available in widths of 600mm & 900mm and Heights of 825mm & 1200mm.
      -Full width, full extension precision ball race slides with anti-tilt feature.
      -Central locking for extra security.
      -Load capacity of 100kg per drawer.
      -Cupboard doors are fitted with interior perforated panel to fit tool clips.
      -A range of drawer divider kits and extra shelves are available.


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Green

    Door Colour

    Green

    ECLASS Code

    21100201

    MFR Part No.

    EUC1829065AG

    Number of Drawers

    4

    Series

    Euroslide

    UNSPSC Code

    24112400