£467.00
Ex VAT
£560.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Euroslide Under Bench Cabinets are designed to fit neatly underneath worktop surfaces, providing mobile storage options with an option to integrate into an existing workshop set-up when not being used.
-780mm high x 600mm wide
-Choice of 6 models
-Mounted on 2 x fixed and 2 x swivel braked 5" blue resilex castors
-Full extension, full width precision ball race slides with anti-tilt feature for security and safety when being used
-Drawers also have slotted sides to accommodate optional drawer dividers and plastic storage trays for small parts storage
-Cupboard doors are fitted with a perforated panel to accept tool clips (available separately)
-Cupboards are supplied with 1 galvanised shelf
-Beech, laminate and tool tray worktops can be specified
-Central locking facility
-Made in the UK
-Choice of door/drawer colour: red, blue, green or grey
-Cupboard doors are fitted with an interior perforated panel which is compatible with tool clips
-A range of accessories is available for all Euroslide Drawers including metal divider kits, moulded drawer inserts and metal dividers
-Extra shelves are also available
Attribute | Value |
---|---|
Additional Features | High load bearing drawers with a capacity of 100kg |
Brand | QMP |
Colour | Blue |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 780mm |
Material | Steel |
MFR Part No. | EUN7860652MB |
Number of Drawers | 2 |
Series | Euroslide |
UNSPSC Code | 24112400 |
Width | 600mm |