£559.00
Ex VAT
£670.80
Inc VAT
4 Variations Available
Product Details
Product Specification
The Euroslide Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our Euroslide cabinets and Workbenches. As standard the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
-Designed to fit underneath worktop surface.
-Provides mobile storage with the option to integrate into workshop set-up when not in use.
-Solid Beech, Laminate and Tool Tray worktop options are available.
-Perforated cupboard door interiors allow for upright storage of tools, clip kits are available.
-Fitted with 2 fixed and 2 swivel braked 5 inch blue resilex castors.
-Standard under bench cabinet height of 780mm with castors.
-Under Bench cabinets can be fitted onto stands as an alternative to castors.
-Designed and manufactured in the UK by QMP.
Images used for illustration purposes only
Attribute | Value |
---|---|
Additional Features | A range of drawer divider kits are available with different storage options |
Brand | QMP |
Colour | Red |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 780mm |
Material | Steel |
MFR Part No. | EUN7860653MR |
Number of Drawers | 3 |
Series | Euroslide |
UNSPSC Code | 24112400 |
Width | 600mm |