£659.00
Ex VAT
£790.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Euroslide cabinets offer versatile storage for tools and components in your industrial workspace. Each drawer is suitable for storing heavy tools and equipment safely and securely, up to 100kg in weight per drawer.
This 900 Euroslide cabinet has 2x 100mm, 2x 150mm and 1x 200mm high tool drawers. They feature full width, fullextension precision ball race slides for smooth and easy opening. Each drawer cabinet has central locking with an anti-tilt feature that stops the user opening more than 1 drawer at a time. 2 keys are supplied with each cabinet.
The tool cabinet itself is 900mm wide x 825mm high and 650mm deep. It has an all steel construction, with no plastic parts. To match your workspace, we offer 4 colour options for the drawers, including blue, red, dark grey and green. Each cabinet is powder-coated for a durable finish that incorporates germ-guard active technology to stop the spread of bacteria and keep you Euroslide cabinet clean and ready for use.
Euroslide cabinets come with a 10 year manufacturers guarantee and are made to order in the UK.
-5 drawer tool cabinet
-Drawer config: 2x 100mm, 2x 150mm, 1x 200mm
-Overall size: H825 x W900 x D650mm
-Drawer capacity: 100kg
-Anti-tilt drawers with central locking & 2 keys
-100% drawer extension
-4 drawer colour options
-Optional tool tray or beech / laminate worktop
-Drawer divider kits available
Image for illustration purposes only
Attribute | Value |
---|---|
Brand | QMP |
Colour | Blue |
Door Colour | Blue |
ECLASS Code | 21100201 |
MFR Part No. | EUC18290655B |
Number of Drawers | 5 |
Series | Euroslide |
UNSPSC Code | 24112400 |