£629.00
Ex VAT
£754.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Metal Lockers UK Euroslide Tool Cabinet range are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 600mm width with the height of 825mm and depth of 650mm. Solid Beech, Laminate and Tool Tray worktop options are available. Ideal for many individual applications such as schools, universities, museums, garages or workshops. Full width, full extension precision ball race slides with anti-tilt feature. Central locking for extra security. An impressive load capacity of 100KG per drawer. Cupboard doors are fitted with interior perforated panel to fit tool clips. A range of drawer divider kits are available with different storage options.
Attribute | Value |
---|---|
Brand | QMP |
Colour | Grey |
Depth | 650mm |
ECLASS Code | 21100201 |
Height | 825mm |
Material | Metal |
MFR Part No. | EUC18260655K |
Number of Drawers | 5 |
Series | Euroslide |
UNSPSC Code | 24112400 |
Width | 600mm |