£354.00
Ex VAT
£424.80
Inc VAT
2 Variations Available
Product Details
Product Specification
• Overall Dimensions: (W) 470mm x (D) 250mm x (H) 600mm.
• Max Load: 20kg.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
Depth | 250mm |
ECLASS Code | 21100201 |
Height | 600mm |
MFR Part No. | 85403907 |
UNSPSC Code | 24112400 |
Width | 470mm |