£789.00
Ex VAT
£946.80
Inc VAT
Product Details
Product Specification
• Overall Dimensions: (H) 400mm x (W) 720mm x (D) 370mm.
• Max. Load: 40kg.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
Depth | 370mm |
ECLASS Code | 21100201 |
Height | 400mm |
MFR Part No. | 86097049 |
UNSPSC Code | 24112400 |
Width | 720mm |