£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
• Drawer unit is epoxy powder coated in blue, RAL 5007.
• Load Capacity: 80kg.
• Overall Dimensions: (H) 130mm x (W) 550mm x (D) 715mm.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Blue |
Depth | 715mm |
ECLASS Code | 21100201 |
Height | 130mm |
MFR Part No. | 61007001 |
Number of Drawers | Single |
UNSPSC Code | 24112400 |
Width | 550mm |