£459.00
Ex VAT
£550.80
Inc VAT
Product Details
Product Specification
Centrally locked high quality steel drawer units for storage of tools and small components. Mounted under workbenches with brakes. Also available with castors as a trolley version. Drawer units are epoxy powder coated in Grey, RAL7035. Central locking. Full width drawer handle in anodised aluminium.
Load capacity: 30kg/drawer.
Drawer size: 380x500m.
Steel cupboard unit
3x 100mm & 2x 150mm drawers + plinth
Overall Dimensions: (D) 450mm x (W) 520mm x (H) 760mm
Attribute | Value |
---|---|
Additional Features | Smooth and quiet telescopic ball-race runners and clear opening of 375mm. |
Brand | Treston |
Colour | Light Grey |
Depth | 520mm |
ECLASS Code | 21100201 |
Height | 760mm |
Material | Steel |
MFR Part No. | 60649109 |
UNSPSC Code | 24112400 |
Width | 450mm |