QMP

Under Bench Euroslide Cupboard 1x550mm 780x600x650 Blue

SKU:

QMP4052805B

MPN:

EUN7860651MB

£314.00

Ex VAT

£376.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Euroslide Under Bench Cabinets - 780.600.650


    The Euroslide Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our Euroslide cabinets and Workbenches. As standard the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.


    -Designed to fit underneath worktop surface.
    -Provides mobile storage with the option to integrate into workshop set-up when not in use.
    -Solid Beech, Laminate and Tool Tray worktop options are available.
    -Perforated cupboard door interiors allow for upright storage of tools, clip kits are available.
    -Fitted with 2 fixed and 2 swivel braked 5 inch blue resilex castors.
    -Standard under bench cabinet height of 780mm with castors.
    -Under Bench cabinets can be fitted onto stands as an alternative to castors.
    -Designed and manufactured in the UK by QMP.


    Images used are for illustration purposes only


    Product Specification
    Attribute
    Value

    Additional Features

    A range of drawer divider kits are available with different storage options

    Brand

    QMP

    Colour

    Blue

    Depth

    650mm

    ECLASS Code

    21100201

    Height

    780mm

    Material

    Steel

    MFR Part No.

    EUN7860651MB

    Series

    Euroslide

    UNSPSC Code

    24112400

    Width

    600mm