£477.00
Ex VAT
£572.40
Inc VAT
Product Details
Product Specification
Verso combination cupboard 1050mm x 550mm x 900mm with 2 x drawers. Constructed of sheet steel with a hard wearing light grey / blue (RAL 7035/5010) powder coated finish.
The verso combination cupboard range comes complete with 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
Supplied with: 1 x 125mm, 1 x 175mm high drawers. A 500mm high cupboard with 1 x galvanised steel shelf with 75kg U.D.L load capacity.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Grey |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 900mm |
MFR Part No. | 16925237.11 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |