£199.00
Ex VAT
£238.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Verso single drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 1x175mm 75kg U.D.L capacity drawer, fitted with integrated handles and 100% extending roller bearing drawer slides.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 250mm |
Material | Sheet Steel |
MFR Part No. | 16925000.16 |
Number of Drawers | 1 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |