SKU:
BOT4053012C
MPN:
16925001.11
£319.00
Ex VAT
£382.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These Verso drawer cabinets are heavy duty, steel constructed storage systems with a hard wearing powder coated finish. The drawers feature 100% extension capability and have recessed handles to ensure a flush front on the cabinet. These drawers offer excellent durability, quality and an ergonomic design. Designed to withstand the daily rigours of busy commercial and industrial environments.
Features and Benefits
• Welded steel construction
• 75kg U.D.L. capacity, 100% extension drawers
• Central locking
• Powdercoat RAL5010 blue / RAL7035 grey finish
• Built to last 10 year guarantee
Typical Applications
• Offices
• Industrial environments
• Commercial environments
• Domestic use
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16925001.11 |
Number of Drawers | 3 |
Series | Verso |
UNSPSC Code | 24112400 |