SKU:
BOT4050322L
MPN:
16925004.11
£479.00
Ex VAT
£574.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Verso 4 drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 2x100m, 1x125mm & 1x175mm 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 600mm |
Material | Sheet Steel |
MFR Part No. | 16925004.11 |
Number of Drawers | 4 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |