SKU:
BOT4053012J
MPN:
16925017.11
£529.00
Ex VAT
£634.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Welded steel construction
75kg U.D.L. capacity, 100% extension drawers
Roller bearing slides for ease of action even under full load
Recessed handles into drawer fronts
Central locking
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16925017.11 |
Number of Drawers | 5 |
Series | Verso |
UNSPSC Code | 24112400 |