SKU:
BOT4050323A
MPN:
16925014.19
£467.00
Ex VAT
£560.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Verso 6 drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 1x100mm & 5x125mm 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey Light Grey |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 800mm |
Material | Sheet Steel |
MFR Part No. | 16925014.19 |
Number of Drawers | 6 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |