SKU:
BOT4050323E
MPN:
16925015.19
£529.00
Ex VAT
£634.80
Inc VAT
34 Variations Available
Product Details
Product Specification
Verso drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 7 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey Light Grey |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 800mm |
Material | Sheet Steel |
MFR Part No. | 16925015.19 |
Number of Drawers | 7 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 525mm |