£839.00
Ex VAT
£1006.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Constructed of sheet steel with a hard wearing light grey / blue (RAL 7035/5010) powder coated finish. The verso drawer cabinet range comes complete with 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
Overall Dimensions: (H) 900mm x (W) 1050mm x (D) 550mm
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 900mm |
MFR Part No. | 16925229.11 |
Number of Drawers | 7 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 1050mm |