noscriptBott Verso Drawer Cabinet, 8 Drawers, Anthracite Grey/Light Grey, 900 x 525 x 550mm 16925033.19 | Cromwell Tools

Bott

Verso Drawer Cabinet, 8 Drawers, Anthracite Grey/Light Grey, 900 x 525 x 550mm

SKU:

BOT4050323V

MPN:

16925033.19

£579.00

Ex VAT

£694.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 8 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey Light Grey

    Depth

    550mm

    ECLASS Code

    21100201

    Height

    900mm

    Material

    Sheet Steel

    MFR Part No.

    16925033.19

    Number of Drawers

    8

    Series

    Verso

    UNSPSC Code

    24112400

    Width

    525mm