SKU:
BOT4050326D
MPN:
16925133.24
£609.00
Ex VAT
£730.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Verso drawer cabinets, constructed from sheet steel with a hard wearing powder coated finish. The cabinets come complete with 8 75kg U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey Red |
Depth | 550mm |
ECLASS Code | 21100201 |
Height | 900mm |
Material | Sheet Steel |
MFR Part No. | 16925133.24 |
Number of Drawers | 8 |
Series | Verso |
UNSPSC Code | 24112400 |
Width | 800mm |