Bott

VERSO Economy Cupboards

4 Variations

Sloping top lecterns with pen tray and paper stop in standard and economy formats.
Reinforced doors (double doors on 800 / 1050mm wide models, single door on 525mm wide versions).
1000mm high at front, 1130mm high at rear, 550mm deep.
Optional back panel in plain, perfo and file holding styles. (Overall height with back panel fitted is 2000mm).
Two point locking, reinforced doors.
Roller bearing drawers with 10kg U.D.L. capacity (half width on 1050mm wide models).
Galvanised shelves adjustable on 100mm pitch.
35kg U.D.L. capacity per shelf .
Constructed of sheet steel with a hardwearing light grey / blue (RAL 7035/5010) powder coated finish.