£603.13
Ex VAT
£723.76
Inc VAT
Product Details
Product Specification
Designed, developed and built to give long service with minimum of maintenance required. The low cost safe way of carrying out high level maintenance and inspection, ideal for stock taking. Lifts 250kg capacity or two people. Keeps the operator within a safely confined environment. Fits most fork trucks and stackers. Strong welded steel construction finished in safety yellow. Automatic gate locking mechanism. When the platform is lifted the gate cannot be opened. Quality British-design and manufacture. Conforms to BITA Health & Safety guidance note GN48.
Attribute | Value |
---|---|
Brand | Advanced Handling |
Colour | Yellow |
ECLASS Code | 36120390 |
Material | Welded Steel |
Standards Met | BITA Health & Safety guidance note GN48 |
Type | Forklift Platform |
UNSPSC Code | 24101629 |