£349.00
Ex VAT
£418.80
Inc VAT
Product Details
Product Specification
Heavy duty bolt on fork extensions provide a straightforward yet effective method of handling those long, awkward loads.
Not only do they provide superior load stability; these fork extensions excel at moving and protecting fragile loads thanks to reduced underside damage.
Features and Benefits
• 6mm tip thickness for unrivaled pack-splitting ease
• Fully pressed profile, with rounded corners
• Single-channel fabrication with fully plated undersides
• Fully enclosed finish on all four sides
• Zinc plated heel pins for a safe and secure attachment to truck
• Available in a range of sizes to suit your needs
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Black |
ECLASS Code | 36120390 |
Length | 1220mm |
Type | Fork Extension |
UNSPSC Code | 24101629 |
Weight | 21kg |