£509.00
Ex VAT
£610.80
Inc VAT
7 Variations Available
Product Details
Product Specification
The fully adjustable fork mounted hook provides a quick and easy way to lift and position unpalletised loads.
Thanks to the specialised attachment along the fork blade, multiple lifting positions can be utilised.
Features and Benefits
• Swivel hook and bow shackle included
• Zinc plated twist screws for a safe, secure attachment to the truck
• Orange luminescent paint for safety
• Maximum fork section: 150x50mm at 355mm centers
• Multi-hook positioning from 950-3850mm load
Notes
• Available in 7 models to suit your capacity needs
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 36120390 |
Length | 220mm |
Maximum Fork Size | 150x50mm at 355mm centersmm |
Type | Fork Mounted Hook |
UNSPSC Code | 24101629 |
Weight | 29kg |