noscriptFork Mounted Sweepers | Cromwell Tools

Invicta Forks & Attachments

Fork Mounted Sweepers

2 Variations

Known as 'The Basil', these Fork Mounted Sweepers offer a quick and easy solution for cleaning or re-heaping loose granule products, such as top soil, dirt, grain, sand, gravel or similar. Fully adjustable left and right hand sweep options allows for simple and effective cleaning of your warehouse, pathways, yard or roadways.

Features and Benefits
• Option to hang the fork mounted sweepers from the frame
• Left and right sweeping bracket
• Interchangeable nylon brushes (blue)
• Zinc plated twist screws for simple and safe attachment to truck
• Luminescent orange paint for maximum visibility
• Maximum fork section: 150x60mm and 683mm centres

Notes
Model: IFMS-1200-ECO
Brush Width (mm): 1200
No. of Brushes: 5
Weight (kg): 27
C of G (mm): 125

Model: IFMS-2450
Brush Width (mm): 2450
No. of Brushes: 8
Weight (kg): 95
C of G (mm): 185