£429.00
Ex VAT
£514.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Crane Slung Bulk Bag Carrier is designed specifically for the safe and easy movement of bags, sacks, ballasts or similar. Simply hoop through the four welded lifting hooks to attach.
Features and Benefits
• 1000kg and 2000kg variants available
• Unit can be fitted to Forklift, Overhead Crane or HIAB via swivel hook
• Central lifting eye
• Safe, cost effective and highly versatile
• Luminescent orange paint for maximum visibility
Notes
• Size (cm)
• 84x80x20cm
• Weight (kg)
• 35kg (1000kg variant)
• 35kg (2000kg variant)
• Lifting Points Crs (mm)
• 840 x 800
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 36120390 |
Length | 840mm |
Type | Forklift Bag Carrier |
UNSPSC Code | 24101629 |
Weight | 35kg |