£639.00
Ex VAT
£766.80
Inc VAT
6 Variations Available
Product Details
Product Specification
This range of sturdy access platforms provide a safe and convenient environment for a wide range of inspections, surveys and maintenance tasks.
Engineered in accordance with HSE document PM28 (4th edition), these trustworthy mounted access platforms remain sturdy and secure throughout all your tasks.
Features and Benefits
• Safety harness attachment rings combined with sturdy internal handles provide maximum stability.
• Self-draining, non-slip flooring makes the access platforms safe in all kinds of weather.
• Hinge backguard allows for easy transportation and storage
• Orange luminescent paint for increased visibility
• Maximum fork section: 150x50mm at 525 centres
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Yellow |
ECLASS Code | 36120390 |
Material | Aluminium |
Standards Met | HSE PM28 (4th Edition) |
Type | Forklift Platform |
UNSPSC Code | 24101629 |
Weight | 102kg |