SKU:
INV9855134D
MPN:
IAEJ-2.0-150/50
£1859.00
Ex VAT
£2230.80
Inc VAT
5 Variations Available
Product Details
Product Specification
The height adjustable fork mounted extended jib has all the features of a standard incline fixed jib, with the added benefit of angular lifts.
This means awkward, towering loads can be lifted with ease, by increasing the lift height of the tele handler or forklift truck.
Features and Benefits
• Safe and easy attachment to forklift thanks to zinc plated heel pin
• Adjustable lift angles at 0°, 15°, 30° and 45°
• Supplied with 2 No swivel hooks
• Orange luminescent paint for maximum visibility
• Maximum fork section: 150x50mm at 350 centres
• Multi-hook positioning from 950-3850mm load
Notes
• Available in 5 models to suit your capacity
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Capacity | 950-3850mm load |
Colour | Orange |
ECLASS Code | 36120390 |
Features | Adjustable lift angles |
Includes | Supplied with 2 No swivel hooks |
Length | 3800mm |
Maximum Fork Size | 150x50mm at 350 centresmm |
Model Number | IAEJ-2.0-150/50 |
Mounting Type | Crane |
Surface Finish | Stainless Steel |
Type | Low Profile Extending Jib |
UNSPSC Code | 24101629 |
Weight | 300kg |
Width | 650mm |