SKU:
CTL9856539D
MPN:
IEJ-1.5-OP
£1229.00
Ex VAT
£1474.80
Inc VAT
Product Details
Product Specification
Product Documents
Like the fork mounted jib, the extending version allows the movement of long and awkward loads from inaccessible locations with up to 9 different lifting positions and with the added benefit of two hooks and shackles so as to 'cradle' your load.
C of G: 670-1010mm
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 36120390 |
Features | Maximum fork section 150 x 50mm at 435mm centres Multi hook positioning from 1000-3000 load centres Supplied complete with 2 No swivel hooks and bow shackles Zinc plated heel pins for safe attachment to truck |
Model Number | IEJ-1.5-OP |
Type | Fork Mounted Extending Jib |
UNSPSC Code | 24101629 |
Weight | 175kgkg |