SKU:
CTL9856544D
MPN:
IFE472HDBO-NFX1829
£297.00
Ex VAT
£356.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
IFE
Fork Extensions provide a simple, but effective method of handling the occasional long and awkward load that extends past the tips of the parent fork arm (maximum overhang 66%).
Standard Features
• Tip thickness 6mm for ease of splitting packs
• Fully pressed profile with rounded corners
• Zinc plated heel pins for safe attachment to truck
• Painted black
Optional Features
• Triangular extensions for lifting paper rolls
• Conical Extensions for Lifting Paper Rolls
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Capacity | 1829mm |
Colour | Black |
ECLASS Code | 36120390 |
Length | 1829mm |
Maximum Fork Size | 100 x 50mm |
Model Number | IFE-472 |
Type | Fork Extension |
UNSPSC Code | 24101629 |
Weight | 26kg |