SKU:
CTL9856556R
MPN:
IFE672HDBO-NFx1829
£324.00
Ex VAT
£388.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
IFE
Fork Extensions provide a simple, but effective method of handling the occasional long and awkward load that extends past the tips of the parent fork arm (maximum overhang 66%).
Standard Features
• Tip thickness 6mm for ease of splitting packs
• Fully pressed profile with rounded corners
• Zinc plated heel pins for safe attachment to truck
• Painted black
Optional Features
• Triangular extensions for lifting paper rolls
• Conical Extensions for Lifting Paper Rolls
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Capacity | 1829mm |
Colour | Black |
ECLASS Code | 36120390 |
Length | 1829mm |
Maximum Fork Size | 150 x 60mm |
Model Number | IFE-672 |
Type | Fork Extension |
UNSPSC Code | 24101629 |
Weight | 31kg |