£1499.00
Ex VAT
£1798.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed to provide a method of lifting and moving unpalletised loads such as timber planks, sheet steel and tubing, plastic pipes and concrete lintels safely and in turn minimising the potential of damaging the product.
Standard Features
• Inner fork pocket positioned to suit site application
• Smooth profiled fork pockets to ensure product care
• Zinc plated heel pins for safe attachment to truck
• Painted bright orange for safety
Pocket length: 1200mm,
Max fork: 150 x 50mm.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Capacity | 2500 |
Colour | Orange |
ECLASS Code | 36120390 |
Model Number | IFF-3 |
Type | Fork Attachments |
UNSPSC Code | 24101629 |
Weight | 178kg |
Width | 2500mm |