SKU:
INV9856002B
MPN:
IFJ-1.0-OP
£789.00
Ex VAT
£946.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Fork mounted jibs are crucial for maximising lift capacity, even when operating in tight, otherwise-inaccessible spaces.
With a potential of 4 different lifting centres, these fork mounted jibs are perfect for moving awkward loads in and out of hard to reach places.
Features and Benefits
• Multi-hook positioning for optimal access
• Zinc plated heel pins for safe and secure attachment to truck
• Painted bright orange for optimal visibility and safety
• Includes single swivel hook and bow shackle
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Capacity | 1000kg |
Colour | Orange |
Control Type | Looped chain |
ECLASS Code | 36120390 |
Features | Multi-hook positioning |
Includes | Swivel Hook and Bow Shackle |
Length | 2000mm |
Maximum Fork Size | 150x50 at 435 centresmm |
Model Number | IFJ-1.0-OP |
Mounting Type | Crane |
Number of Brushes | N/A |
Surface Finish | Stainless Steel |
Type | Fork Mounted Jib |
UNSPSC Code | 24101629 |
Weight | 141kg |
Width | 6500mm |