£889.00
Ex VAT
£1066.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
When height is not at a premium, but maximum lift capacity is critical, the Fork Mounted Jib allows the movement of long and awkward loads from inaccessible locations with the potential of 4 different lifting centres.
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 36120390 |
Features | Maximum fork section 150 x 50mm at 435mm centres Multi hook positioning from 1000-1750mm load centres Zinc plated heel pins for safe attachment to Forklift Truck |
Includes | Bow Shackle Single Swivel Hook |
Model Number | IFJ-3 |
Type | Fork Mounted Jib |
UNSPSC Code | 24101629 |
Weight | 159kgkg |