SKU:
INV9856074H
MPN:
IFMM-1800
£789.00
Ex VAT
£946.80
Inc VAT
Product Details
Product Specification
The fork mounted magnet is the simple, straightforward and effective method of removing unwanted metal debris that could otherwise shred pneumatic tyres and cause injury to operatives.
Suitable for ensuring factory floors, goods yards and car parks are safe.
Features and Benefits
• Option to attach to the fork mounted sweeper
• Zinc plated twist screws allow for a safe and secure attachment to truck
• Polished stainless steel finish
• Maximum fork section: 150x60mm at 683mm centres
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Silver |
ECLASS Code | 36120390 |
Features | Can be hung from Fork mounted sweeper |
Includes | (optional) Stainless steel scraper |
Length | 1800mm |
Maximum Fork Size | 150x60 at 683mm centresmm |
Model Number | IFMM-1800 |
Surface Finish | Stainless Steel |
Type | Fork Mounted Magnet |
UNSPSC Code | 24101629 |
Weight | 78kg |
Width | 100mm |