SKU:
CTL9856584E
MPN:
IFMS-1500
£909.00
Ex VAT
£1090.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Fork Mounted Sweeper is a quick and easy solution for reheaping your loose granule products such as sand, top soil, grain or similar. Optional left and right hand sweep gives you the versatility of clearing your yard, roadway, footpaths or warehouse.
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 36120390 |
Features | Facility to hang to Fork Mounted Magnet from the frame Interchangeable blue nylon brushes Maximum fork section 150 x 60 mm at 683 mm centres Zinc plated twist screws for safe attachment to truck |
Model Number | IFMS-1500 |
Number of Brushes | 5 |
Type | Fork Mounted Sweeper |
UNSPSC Code | 24101629 |
Weight | 51kgkg |
Width | 1500mm |