SKU:
CTL9856592E
MPN:
ILEP-2.0-OP
£949.00
Ex VAT
£1138.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Like the low profile jib, the extending version allows the movement of long and awkward loads from inaccessible locations but with up to 10 different lifting positions and with the added benefit of two hooks and shackles so as to 'cradle' your load.
C of G: 750-1010mm
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 36120390 |
Features | Four way pocket entry for ease of storage Maximum fork section 150 x 50mm at 281mm centres Multi hook positioning from 500-3000 load centres Zinc plated heel pins for safe attachment to truck |
Includes | 2 No Swivel hooks bow shackles |
Model Number | ILEP-2.0-OP |
Type | Low Profile Extending Jib |
UNSPSC Code | 24101629 |
Weight | 109kgkg |